This product requires certification to purchase.

43 Gallon 4 Drum Spill Pallet Black

Justrite

43 Gallon 4 Drum Spill Pallet Black

  • Fast #
  • Part #J28657
  • Item #6406436
  • Manufacturer Part #28657
5 out of 5 Customer Rating
Brand image
Justrite

43 Gallon 4 Drum Spill Pallet Black

  • Fast #
  • Part #J28657
  • Item #6406436
  • Manufacturer Part #28657
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Use optional joining clips (28926) to firmly lock units together to combine 2-, 4-, 6-, and 8-drum modular units to create your own customized system
  • Made from polyethylene, these accumulation center's are nearly impervious to chemicals, including acids and corrosives
  • Low-profile center's only measure 14 cm high for easy handling of drums
  • Seamless construction eliminates leaks, making them ideal for drum filling and dispensing operations
  • Self-locating grates won't ride-up and are removable for easy cleaning
  • Sumps remain separate and clips can be removed for easy repositioning
  • Black models are made from 100% recycled polyethylene. Sump base also available in non-recycled yellow color. EPA compliant, supports SPCC, and meets NFPA 1 2009 edition and IFC fire codes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
50 in
Height
6 in
Length
50 in
Width
49 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Polyethylene
Warranty & Product Information
Type
J28657
UPC
697841132702