This product requires certification to purchase.

46 in. Diameter Pop-Up Pool Spill Containment

Justrite

46 in. Diameter Pop-Up Pool Spill Containment

  • Fast #
  • Part #J28321
  • Item #8193354
  • Manufacturer Part #28321
4 out of 5 Customer Rating
Brand image
Justrite

46 in. Diameter Pop-Up Pool Spill Containment

  • Fast #
  • Part #J28321
  • Item #8193354
  • Manufacturer Part #28321
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-use: Instantly deployable for rapid emergency response.
  • Compact and space-saving: Folds neatly for convenient storage in vehicles.
  • Automatic foam ring: Raises the containment wall as fluid levels rise for effective spill control.
  • Durable construction: Made from PVC-coated vinyl fabric that is 20% thicker than other models.
  • Multiple sizes: Available in 20, 66, 100, and 150-gallon capacities.
  • Reusable: Can be cleaned and reused after deployment.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
66 gal
Depth
46 in
Height
14 in
Length
46 in
Width
46 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Type
J28321
UPC
697841157019