This product requires certification to purchase.

50 ft. Length Water-Filled Containment Boom

Justrite

50 ft. Length Water-Filled Containment Boom

  • Fast #
  • Part #J28456
  • Item #8193457
  • Manufacturer Part #28456
4.4 out of 5 Customer Rating
Brand image
Justrite

50 ft. Length Water-Filled Containment Boom

  • Fast #
  • Part #J28456
  • Item #8193457
  • Manufacturer Part #28456
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Simple Deployment: Lightweight and easy to position when empty for quick setup.
  • Heavy-Duty Construction: Made from thick, industrial-grade PVC for long-lasting durability.
  • Gravity-Based Stability: Stays securely in place under its own weight when filled.
  • Versatile Applications: Ideal for stormwater management, spill diversion, washdowns, and decontamination.
  • Reusable Design: Suitable for repeated short-term use, providing cost efficiency over time.
  • Flexible Conformance: Adapts to uneven surfaces like asphalt or concrete for reliable fluid control.
  • Space-Saving Storage: Rolls up compactly when empty for easy storage.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
600 in
Height
6 in
Length
600 in
Width
9 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Type
J28456
UPC
697841157255