This product requires certification to purchase.

6 x 10 ft. Decon QuickBerm Spill Containment Berm

Justrite

6 x 10 ft. Decon QuickBerm Spill Containment Berm

  • Fast #
  • Part #J28570
  • Item #8193370
  • Manufacturer Part #28570
4.8 out of 5 Customer Rating
Brand image
Justrite

6 x 10 ft. Decon QuickBerm Spill Containment Berm

  • Fast #
  • Part #J28570
  • Item #8193370
  • Manufacturer Part #28570
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Multi-Zone Designs: Available in two-, three-, or four-zone configurations with secure, leakproof compartments that ensure effective decontamination and containment of hazardous materials.
  • Durable Material: Made from lightweight, chemically resistant PVC-coated fabric for long-lasting use and easy transport.
  • Drain Fittings Included: Each zone equipped with a drain fitting for efficient liquid disposal.
  • Quick Deployment: Requires no assembly, making it easy to set up during emergencies.
  • Optional Grates: Available to keep personnel elevated above harmful liquids.
  • Secure and Compliant: Ensures a safe wash-down area that meets environmental protection standards.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
299 gal
Depth
120 in
Height
8 in
Length
120 in
Width
72 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28570
UPC
697841156838