This product requires certification to purchase.

6 x 28 ft. Woven Fabric Ground Mat in Black

Justrite

6 x 28 ft. Woven Fabric Ground Mat in Black

  • Fast #
  • Part #J28356
  • Item #8193101
  • Manufacturer Part #28356
5 out of 5 Customer Rating
Brand image
Justrite

6 x 28 ft. Woven Fabric Ground Mat in Black

  • Fast #
  • Part #J28356
  • Item #8193101
  • Manufacturer Part #28356
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Enhanced Berm Longevity: Protects spill containment berms from abrasion and wear, increasing their lifespan.
  • Heavy-Duty Fabric: Made from durable polyester (PET) with PVC for strength in demanding conditions.
  • Smooth Deployment Area: Provides an even foundation for easier and more stable berm setup.
  • Puncture Resistance: Meets ASTM D751 standards, featuring a puncture resistance of at least 85 lb. for reliable protection.
  • Durable Thickness: With a thickness of 0.065 inches, it enhances longevity and effectively reduces wear and tear.
  • Quick Setup: Lightweight design allows for easy and efficient positioning.
  • Cost-Effective: Minimizes the need for frequent repairs or replacements, saving on maintenance costs over time.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Length
28 ft
Size
6 ft x 28 ft
Thickness
1/2 in
Weight
62 lb
Width
6 ft
Characteristics & Features
Color Finish Name
Black
Material
Fabric
Warranty & Product Information
Type
J28356
UPC
697841157583