This product requires certification to purchase.

75 x 52 x 1-3/4 in. Fire Barrier

Justrite

75 x 52 x 1-3/4 in. Fire Barrier

  • Fast #
  • Part #J35356
  • Item #8193509
  • Manufacturer Part #35356
5 out of 5 Customer Rating
Brand image
Justrite

75 x 52 x 1-3/4 in. Fire Barrier

  • Fast #
  • Part #J35356
  • Item #8193509
  • Manufacturer Part #35356
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protect workers
  • Reduce fire risks
  • One-hour fire barrier
  • Pre-drilled with mounting holes
  • Can be used on exterior walls or free-standing walls
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/4 in
Height
75 in
Length
75 in
Size
75 in x 52 in x 1-3/4 in
Thickness
1-3/4 in
Width
52 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Material
Steel
Warranty & Product Information
FM Approved
No
Origin
Domestic
Product Type
Firestop Sealant
UL Listed
No
UPC
697841211247