This product requires certification to purchase.

Adapter For Carboy Cap Closed 53MM

Justrite

Adapter For Carboy Cap Closed 53MM

  • Fast #
  • Part #J12863
  • Item #14270377
  • Manufacturer Part #12863
4.6 out of 5 Customer Rating
Brand image
Justrite

Adapter For Carboy Cap Closed 53MM

  • Fast #
  • Part #J12863
  • Item #14270377
  • Manufacturer Part #12863
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick-connect cap adapters for quick and easy port changes
  • Two-piece open cap and adapter design prevents tube twisting when opening
  • Polypropylene (PP) caps and adapters are autoclavable
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
1 in
Length
1 in
Width
4 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Part
Type
J12863
UPC
697841182172