This product requires certification to purchase.

ANGLE BRACKET QUICKBERMA 14X56X12? 5856 GALLONS

Justrite

ANGLE BRACKET QUICKBERMA 14X56X12? 5856 GALLONS

  • Fast #
  • Part #J28079
  • Item #14270034
  • Manufacturer Part #28079
3.6 out of 5 Customer Rating
Brand image
Justrite

ANGLE BRACKET QUICKBERMA 14X56X12? 5856 GALLONS

  • Fast #
  • Part #J28079
  • Item #14270034
  • Manufacturer Part #28079
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Economical and Portable “ Cost-effective solution for various containment needs, with a foldable design for easy storage and transport
  • Easy Setup “ Rounded-edge angle brackets enable quick and seamless installation
  • Durable Construction “ Made with Modified PVC Coated Fabric, offering chemical resistance and long-term UV protection
  • Reliable Sidewall Support “ Metal L-brackets reinforce sidewalls for superior structural integrity and reliable spill containment; galvanized steel brackets on 12 and 18 models and aluminum brackets on 24 models ensure long-term durability and rust resistance
  • Reinforced Corners “ Designed to maintain shape and ensure fluid-tight containment
  • Fray-Resistant Walls “ Equipped with a 1-inch finished hem along the top rim, strengthening wall integrity and enhancing durability
  • Proudly Made in the USA – Assembled to the highest standards for top-quality performance and quick lead times
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5865 gal
Depth
42 in
Height
26 in
Length
42 in
Width
42 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
J28079
UPC
697841271821