This product requires certification to purchase.

Brass Vertical Vent Assembly for 3/4 in. Bung

Justrite

Brass Vertical Vent Assembly for 3/4 in. Bung

  • Fast #
  • Part #J08102
  • Item #8193240
  • Manufacturer Part #08102
3.4 out of 5 Customer Rating
Brand image
Justrite

Brass Vertical Vent Assembly for 3/4 in. Bung

  • Fast #
  • Part #J08102
  • Item #8193240
  • Manufacturer Part #08102
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Vents automatically relieve pressure between 3 and 8 psi (30 to 55 kPa) and include a flame arrester
  • Vacuum relief during sudden cooling or liquid drain-off
  • Valve within the vent is tested to allow 61 cubic inches of water through a 3/8 pipe nipple in less than 6 seconds for vacuum relief during drum dispensing operations
  • Vacuum relief is automatic on vertically-installed vents and manual on horizontally-installed vents
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/4 in
Height
4 in
Length
3 in
Size
3/4 in
Width
4 in
Characteristics & Features
Color
Brass
Material
Brass
Warranty & Product Information
Product Type
Vent Assembly
Type
J8102
UPC
697841088351