This product requires certification to purchase.

Cabinet Safety 2Door 45Gal 43X65X18

Justrite

Cabinet Safety 2Door 45Gal 43X65X18

  • Fast #
  • Part #J894520
  • Item #6415393
  • Manufacturer Part #J894520
4.8 out of 5 Customer Rating
Brand image
Justrite

Cabinet Safety 2Door 45Gal 43X65X18

  • Fast #
  • Part #J894520
  • Item #6415393
  • Manufacturer Part #J894520
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy-Close Self Latching Doors
  • Fully Welded Construction
  • Continuous Piano Hinge
  • Durable And Chemical Resistant Lead Free Powder Coat Finish
  • Dual Vents With Built In Flash Arresters
  • 2" Leak Proof Containment Sump Meets EPA Requirements.
  • Welded Shelf Hangers Interlock With Shelf
  • Patented Spillslope Safety Shelves Are Adjustable On 3" Centers Meet Ansi Standard
  • Concealed Self-Close Mechanism Provides Obstruction Free Access To Top Shelf Space
  • 350 Lb Workable Load Per Shelf.
  • Requires Certification
Dimensions & Measurements
Capacity
45 gal
Depth
18 in
Gauge (metal)
18 ga
Height
65 in
Width
43 in
Characteristics & Features
Color Finish Name
Yellow
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
FM Approved
Yes
OSHA
Yes
Product Type
Cabinet
Type
J894520