This product requires certification to purchase.

Carbon Filter Replacement Indicator For Vaportrapa Solvent Waste Kits PKG/2

Justrite

Carbon Filter Replacement Indicator For Vaportrapa Solvent Waste Kits PKG/2

  • Fast #
  • Part #J12952
  • Item #14270273
  • Manufacturer Part #12952
5 out of 5 Customer Rating
Brand image
Justrite

Carbon Filter Replacement Indicator For Vaportrapa Solvent Waste Kits PKG/2

  • Fast #
  • Part #J12952
  • Item #14270273
  • Manufacturer Part #12952
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The breakthrough indicator is a qualitative colorimetric indicator used to determine the useful life of the activated carbon filters used in the VaporTrap™ solvent waste systems
  • Designed to provide real-time indication of the breakthrough of HPLC solvents vapors in the carbon filter, the indicator changes its color to red when the filter needs to be replaced. Available in package of 2
  • Ensure proper filter functionality with end of service life indicator
  • Qualitative colormetric indicator
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
4 in
Length
4 in
Width
1 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Part
Type
J12952
UPC
697841182134