This product requires certification to purchase.

Carboy 2.5L Copolyester 83MM Cap

Justrite

Carboy 2.5L Copolyester 83MM Cap

  • Fast #
  • Part #J12946
  • Item #14268864
  • Manufacturer Part #12946
3.4 out of 5 Customer Rating
Brand image
Justrite

Carboy 2.5L Copolyester 83MM Cap

  • Fast #
  • Part #J12946
  • Item #14268864
  • Manufacturer Part #12946
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed from a clear, BPA-free, USP Class VI, FDA grade resin
  • Rectangular ergonomic design saves valuable bench space
  • Interchangeable caps and adapters provide top connection flexibility
  • Material, volume, and metric graduation marks imprinted on carboys
  • Requires Certification
Dimensions & Measurements
Capacity
0.7
Depth
7 in
Height
12 in
Length
12 in
Width
5 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12946
UPC
697841182073