This product requires certification to purchase.

Carboy 20L High Density Polyethylene (HDPE) 83MM Cap with Spigot

Justrite

Carboy 20L High Density Polyethylene (HDPE) 83MM Cap with Spigot

  • Fast #
  • Part #J12916
  • Item #14270073
  • Manufacturer Part #12916
3.9 out of 5 Customer Rating
Brand image
Justrite

Carboy 20L High Density Polyethylene (HDPE) 83MM Cap with Spigot

  • Fast #
  • Part #J12916
  • Item #14270073
  • Manufacturer Part #12916
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Interchangeable caps and adapters provide top connection flexibility
  • Rectangular ergonomic design saves valuable bench space
  • Material, volume, and metric graduation marks imprinted on carboys
  • Constructed from USP Class VI, FDA grade materials
  • Leakproof spigot includes easy-grip lever controlling two flow rates
  • Requires Certification
Dimensions & Measurements
Capacity
5.3
Depth
16 in
Height
25 in
Length
25 in
Width
9 in
Characteristics & Features
Color Finish Name
White
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12916
UPC
697841181328