This product requires certification to purchase.

Carboy 5L Polypropylene (PP) Dark Amber 83MM Cap

Justrite

Carboy 5L Polypropylene (PP) Dark Amber 83MM Cap

  • Fast #
  • Part #J12943
  • Item #14268782
  • Manufacturer Part #12943
5 out of 5 Customer Rating
Brand image
Justrite

Carboy 5L Polypropylene (PP) Dark Amber 83MM Cap

  • Fast #
  • Part #J12943
  • Item #14268782
  • Manufacturer Part #12943
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed from USP Class VI, FDA grade material PP resin for good chemical compatibility with reagents, buffers, and powders
  • Autoclavable at 15 PSI and 250 F (121 C) for 20 minutes
  • Polypropylene cap with platinum-cured silicone gasket provides a tight spill-proof seal
  • Space-saving rectangular design with large handles and molded hand-grip for easy lifting and pouring
  • Choose dark amber carboy for light sensitive applications and heat stability
  • Requires Certification
Dimensions & Measurements
Capacity
1.3
Depth
9 in
Height
17 in
Length
17 in
Width
6 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12943
UPC
697841182059