This product requires certification to purchase.

Carboy Cap 83MM Open Top With Adapter Two 1/4 in. Molded-In Hose Barbs And Vent

Justrite

Carboy Cap 83MM Open Top With Adapter Two 1/4 in. Molded-In Hose Barbs And Vent

  • Fast #
  • Part #J12859
  • Item #14269018
  • Manufacturer Part #12859
4.6 out of 5 Customer Rating
Brand image
Justrite

Carboy Cap 83MM Open Top With Adapter Two 1/4 in. Molded-In Hose Barbs And Vent

  • Fast #
  • Part #J12859
  • Item #14269018
  • Manufacturer Part #12859
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Leakproof, polypropylene quick-connect caps and adapters offer easy port changes
  • Autoclavable at 15 PSI and 250 F (121 C) for 20 minutes
  • Two-piece cap and adapter design prevents tube twisting when opening
  • Designed to be stackable, caps feature large grips for easy opening and tightening
  • Caps included platinum-cured silicone gasket for a tight spill-proof seal
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
5 in
Length
5 in
Width
5 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Part
Type
J12859
UPC
697841181076