This product requires certification to purchase.

Carboy Cap 83MM Open Top With with Two 1/4 in. OD Tubes 27 in. Length

Justrite

Carboy Cap 83MM Open Top With with Two 1/4 in. OD Tubes 27 in. Length

  • Fast #
  • Part #J12895
  • Item #14270312
  • Manufacturer Part #12895
5 out of 5 Customer Rating
Brand image
Justrite

Carboy Cap 83MM Open Top With with Two 1/4 in. OD Tubes 27 in. Length

  • Fast #
  • Part #J12895
  • Item #14270312
  • Manufacturer Part #12895
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Aseptic handling solutions for high purity fluids and sensitive biologicals
  • Eliminate open-air pouring of high valued products with this leak proof, closed system
  • High purity platinum-cured silicone insert with or without tubing
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
46 in
Length
46 in
Width
5 in
Characteristics & Features
Color Finish Name
Yellow
Material
Polyethylene
Warranty & Product Information
Product Type
Part
Type
J12895
UPC
697841181205