This product requires certification to purchase.

Carboy With Spigot 10L High Density Polyethylene (HDPE) 83MM Cap

Justrite

Carboy With Spigot 10L High Density Polyethylene (HDPE) 83MM Cap

  • Fast #
  • Part #J12915
  • Item #14270296
  • Manufacturer Part #12915
4.6 out of 5 Customer Rating
Brand image
Justrite

Carboy With Spigot 10L High Density Polyethylene (HDPE) 83MM Cap

  • Fast #
  • Part #J12915
  • Item #14270296
  • Manufacturer Part #12915
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Interchangeable caps and adapters provide top connection flexibility
  • Rectangular ergonomic design saves valuable bench space
  • Material, volume, and metric graduation marks imprinted on carboys
  • Constructed from USP Class VI, FDA grade materials
  • Leakproof spigot includes easy-grip lever controlling two flow rates
  • Requires Certification
Dimensions & Measurements
Capacity
2.6
Depth
13 in
Height
19-1/2 in
Length
19-1/2 in
Width
7 in
Characteristics & Features
Color Finish Name
White
Material
Polyethylene
Warranty & Product Information
Product Type
Carboys, Waste Container
Type
J12915
UPC
697841181311