This product requires certification to purchase.

Cigarette Smoker Butt Receptacle in Deco Black

Justrite

Cease-Fire® Cigarette Smoker Butt Receptacle in Deco Black

  • Fast #
  • Part #J268503
  • Item #8192997
  • Manufacturer Part #268503
3.2 out of 5 Customer Rating
Brand image
Justrite

Cease-Fire® Cigarette Smoker Butt Receptacle in Deco Black

  • Fast #
  • Part #J268503
  • Item #8192997
  • Manufacturer Part #268503
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Deco Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Hides unsightly cigarette butts and reduces the risk of fire
  • Polyethylene construction with stainless-steel snuffer discourages use of top to put out cigarette
  • Independently tested and approved by FM Approvals
  • Removable steel pail with optional disposable bucket liner for easy cleaning - simply remove liner, tightly close and discard
  • Optional cable kit available for severe weather or security
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 gal
Depth
18 in
Diameter
12 in
Height
38 in
Length
18 in
Weight
8.9 lb
Width
18 in
Characteristics & Features
Brand Model Compatibility
Ceasefire®
Collection
Cease-Fire®
Color Finish Category
Blacks
Color Finish Name
Deco Black
Installation Type
Vertical
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ADA Compliant
No
FM Approved
Yes
UPC
697841127388