This product requires certification to purchase.

DISPOSABLE BUCKET LINER FOR SMOKER'S CEASE-FIREA CIGARETTE BUTT RECEPTACLE PK/10

Justrite

Cease-Fire® DISPOSABLE BUCKET LINER FOR SMOKER'S CEASE-FIREA CIGARETTE BUTT RECEPTACLE PK/10

  • Fast #
  • Part #J26827
  • Item #14270199
  • Manufacturer Part #26827
3.8 out of 5 Customer Rating
Brand image
Justrite

Cease-Fire® DISPOSABLE BUCKET LINER FOR SMOKER'S CEASE-FIREA CIGARETTE BUTT RECEPTACLE PK/10

  • Fast #
  • Part #J26827
  • Item #14270199
  • Manufacturer Part #26827
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made of aluminum/poly
  • Fits Original, Elite, and Personal Smoker’s Ceasefire® outdoor ashtrays
  • Can be twist-tied
  • FM approved when used with Ceasefire cigarette receptacles
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20 in
Height
1 in
Length
20 in
Width
14 in
Characteristics & Features
Brand Model Compatibility
Ceasefire®
Collection
Cease-Fire®
Installation Type
Vertical
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
FM Approved
Yes
Type
J26827
UPC
697841132337