This product requires certification to purchase.

Cease-Fire Metal Replacement Pail

Justrite

Cease-Fire Metal Replacement Pail

  • Fast #
  • Part #JUS26802
  • Item #8054918
  • Manufacturer Part #26802
5 out of 5 Customer Rating
Brand image
Justrite

Cease-Fire Metal Replacement Pail

  • Fast #
  • Part #JUS26802
  • Item #8054918
  • Manufacturer Part #26802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Galvanized steel
  • Bail handle
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Height
12 in
Length
12 in
Number of Pieces
1 Piece
Width
12 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Steel
Material
Steel
Warranty & Product Information
Type
HP7603673
UPC
697841072190