This product requires certification to purchase.

Personal Smoker Cigarette Butt Receptacle in Pewter Grey

Justrite

Cease-Fire® Personal Smoker Cigarette Butt Receptacle in Pewter Grey

  • Fast #
  • Part #JUS26806
  • Item #8192981
  • Manufacturer Part #26806
5 out of 5 Customer Rating
Brand image
Justrite

Cease-Fire® Personal Smoker Cigarette Butt Receptacle in Pewter Grey

  • Fast #
  • Part #JUS26806
  • Item #8192981
  • Manufacturer Part #26806
5 out of 5 Customer Rating

X Points

Color Finish Name: Pewter Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • FM Approved and Fire tested
  • Galvanized steel pail
  • Flame retardant poly
  • ADA Compliant
  • Self-extinguishing design
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12 in
Diameter
11 in
Height
30 in
Length
12 in
Weight
4.5 lb
Width
12 in
Characteristics & Features
Brand Model Compatibility
Ceasefire®
Collection
Cease-Fire®
Color Finish Category
Pewter Tones
Color Finish Name
Pewter Grey
Installation Type
Vertical
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ADA Compliant
No
FM Approved
Yes
UPC
697841095410