This product requires certification to purchase.

SMOKER'S CEASE-FIREA REPLACEMENT PAIL FOR PERSONAL-SIZE CIGARETTE BUTT RECPTACLE STEEL BAIL HANDLE

Justrite

Cease-Fire® SMOKER'S CEASE-FIREA REPLACEMENT PAIL FOR PERSONAL-SIZE CIGARETTE BUTT RECPTACLE STEEL BAIL HANDLE

  • Fast #
  • Part #J26803
  • Item #14268649
  • Manufacturer Part #26803
4.5 out of 5 Customer Rating
Brand image
Justrite

Cease-Fire® SMOKER'S CEASE-FIREA REPLACEMENT PAIL FOR PERSONAL-SIZE CIGARETTE BUTT RECPTACLE STEEL BAIL HANDLE

  • Fast #
  • Part #J26803
  • Item #14268649
  • Manufacturer Part #26803
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Galvanized steel pail
  • Fits Personal Smoker’s Ceasefire®
  • Holds up to 1 gal (15 l)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11 in
Height
9 in
Length
11 in
Width
11 in
Characteristics & Features
Brand Model Compatibility
Ceasefire®
Collection
Cease-Fire®
Installation Type
Vertical
Material
Steel
Warranty & Product Information
ADA Compliant
No
FM Approved
No
Type
J26803
UPC
697841118775