This product requires certification to purchase.

CEASE-FIREA ASH AND CIGARETTE BUTT RECEPTACLE DRUM WITH ALUMINUM HEAD W/GRILL GUARD 6 GAL. BLACK.

Justrite

CEASE-FIREA ASH AND CIGARETTE BUTT RECEPTACLE DRUM WITH ALUMINUM HEAD W/GRILL GUARD 6 GAL. BLACK.

  • Fast #
  • Part #J26626K
  • Item #14269697
  • Manufacturer Part #26626K
5 out of 5 Customer Rating
Brand image
Justrite

CEASE-FIREA ASH AND CIGARETTE BUTT RECEPTACLE DRUM WITH ALUMINUM HEAD W/GRILL GUARD 6 GAL. BLACK.

  • Fast #
  • Part #J26626K
  • Item #14269697
  • Manufacturer Part #26626K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Brushed aluminum head models for easy cleaning and corrosion resistance
  • Rust preventative interior coating
  • Specially contoured design directs smoke and gas from any fire inside the container, back into the combustion area
  • Cuts off the air supply and extinguishes flames in seconds
  • FM-approved
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
5-1/2 in
Length
12 in
Width
12 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Type
J26626K
UPC
697841009615