This product requires certification to purchase.

Combustibles Safety Cabinet

Justrite

Combustibles Safety Cabinet

  • Fast #
  • Part #J896030
  • Item #8193051
  • Manufacturer Part #896030
3.4 out of 5 Customer Rating
Brand image
Justrite

Combustibles Safety Cabinet

  • Fast #
  • Part #J896030
  • Item #8193051
  • Manufacturer Part #896030
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fully compliant, fire tested and approved by FM Approvals
  • Sturdy double-wall, 18-gauge (1-mm) steel with 1.5" in of insulating air space
  • SpillSlope® safety shelves adjust to accept a variety of smaller paint tins and aerosol cans
  • Leakproof, 2" in sump captures spills
  • 3-point stainless steel bullet latching system for fail-safe closure
  • Includes dual vents with flame arresters, adjustable levelling feet, and grounding connector
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
96
Depth
34 in
Height
65 in
Length
65 in
Width
34 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Yellow
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J896030
UPC
697841114432