This product requires certification to purchase.

Compac Hazardous Material Safety Cabinet

Justrite

Compac Hazardous Material Safety Cabinet

  • Fast #
  • Part #J861528
  • Item #8193094
  • Manufacturer Part #861528
4.1 out of 5 Customer Rating
Brand image
Justrite

Compac Hazardous Material Safety Cabinet

  • Fast #
  • Part #J861528
  • Item #8193094
  • Manufacturer Part #861528
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Independently fire tested and approved by FM Approvals
  • Application specific-labels identify contents to safely store and segregate incompatible chemicals
  • Double-wall, 18-gauge (1-mm) steel with 1.5" in air space
  • 2" in leakproof sump with polyethylene liner included for bottom of sump
  • Self-closing door(s) with a 3-point, stainless steel bullet latching system self-latch and self-close
  • Fusible link on door(s) melt at 169° F for automatic closure under fire conditions
  • SpillSlope® adjustable, steel shelves fitted with polyethylene trays for chemical resistance against leaks
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15
Depth
18 in
Height
44 in
Length
44 in
Width
23-1/4 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Royal Blue
Material
Galvanized Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J861528
UPC
697841154551