This product requires certification to purchase.

Cover Gasket Screw For Type I Safety Cans

Justrite

Cover Gasket Screw For Type I Safety Cans

  • Fast #
  • Part #JUS11003
  • Item #14270487
  • Manufacturer Part #11003
3.8 out of 5 Customer Rating
Brand image
Justrite

Cover Gasket Screw For Type I Safety Cans

  • Fast #
  • Part #JUS11003
  • Item #14270487
  • Manufacturer Part #11003
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Steel
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Gauge (metal)
18 ga
Height
7 in
Length
7 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Uncoated
Color Finish Name
Steel
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Part
Type
JUS11003
UPC
697841004214