This product requires certification to purchase.

Disposal Can With Faucet Quick

Justrite

Disposal Can With Faucet Quick

  • Fast #
  • Part #J12770
  • Item #8193026
  • Manufacturer Part #12770
5 out of 5 Customer Rating
Brand image
Justrite

Disposal Can With Faucet Quick

  • Fast #
  • Part #J12770
  • Item #8193026
  • Manufacturer Part #12770
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hands-free solvent collection: Solvent flows freely from your process into the container through tubing making it suitable for either pump-fed or gravity-flow HPLC waste methods
  • Two disconnect fittings, one intake and one vent, eliminate back pressure in liquid flow disposal line and provide controlled handling of vapor.
  • Durability and safety: Translucent polyethylene container allows quick visual inspection of liquid level.
  • Pouring spout is equipped with a stainless steel flame arrester, which reliably dissipates heat to prevent flashback ignition. Spring-loaded, sealed lid automatically vents to guard against explosion. Control odors with a coalescing/carbon filter.
  • Requires Certification
Dimensions & Measurements
Capacity
5
Depth
13 in
Height
12 in
Width
5 in
Characteristics & Features
Color Finish Name
White
Material
Polyethylene
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Safety Can
Type
J12770
UPC
697841102316