This product requires certification to purchase.

Double Cylinder 31.5" Wide 1000Lb Capacity Hand Truck with 10-1/2" Pneumatic Front Wheels

Justrite

Double Cylinder 31.5" Wide 1000Lb Capacity Hand Truck with 10-1/2" Pneumatic Front Wheels

  • Fast #
  • Part #J35032
  • Item #8193636
  • Manufacturer Part #35032
3.3 out of 5 Customer Rating
Brand image
Justrite

Double Cylinder 31.5" Wide 1000Lb Capacity Hand Truck with 10-1/2" Pneumatic Front Wheels

  • Fast #
  • Part #J35032
  • Item #8193636
  • Manufacturer Part #35032
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • 11-gauge (3-mm) steel floor plate with safety fins prevents warping or breaking
  • The unique zero-lift height floor plate lays flat, eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder coat finish for long life
  • Heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with steel cinch buckles "eliminates potential cylinder rolling
  • All main wheels have dual ball bearings for easier rolling less effort required
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20 in
Height
47 in
Length
31-1/2 in
Lift Capacity
1000 lb
Weight
65 lb
Width
31-1/2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
J35032
UPC
697841209992