This product requires certification to purchase.

Double Cylinder 33"W 700lb Capacity Hand Truck with Flat Free Wheels

Justrite

Double Cylinder 33"W 700lb Capacity Hand Truck with Flat Free Wheels

  • Fast #
  • Part #J35030
  • Item #8193639
  • Manufacturer Part #35030
3.6 out of 5 Customer Rating
Brand image
Justrite

Double Cylinder 33"W 700lb Capacity Hand Truck with Flat Free Wheels

  • Fast #
  • Part #J35030
  • Item #8193639
  • Manufacturer Part #35030
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • 11-gauge (3-mm) steel floor plate with safety fins prevents warping or breaking
  • The unique zero-lift height floor plate lays flat, eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder coat finish for long life
  • Heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with steel cinch buckles "eliminates potential cylinder rolling
  • All main wheels have dual ball bearings for easier rolling less effort required
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19 in
Height
47 in
Length
33 in
Lift Capacity
700 lb
Weight
50 lb
Wheel Size
10 in
Width
33 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
J35030
UPC
697841209701