This product requires certification to purchase.

Double Cylinder 34" Wide 1000 Capacity Angled Hand Truck with 16" Pneumatic Front Wheels

Justrite

Double Cylinder 34" Wide 1000 Capacity Angled Hand Truck with 16" Pneumatic Front Wheels

  • Fast #
  • Part #J35036
  • Item #8193628
  • Manufacturer Part #35036
4.4 out of 5 Customer Rating
Brand image
Justrite

Double Cylinder 34" Wide 1000 Capacity Angled Hand Truck with 16" Pneumatic Front Wheels

  • Fast #
  • Part #J35036
  • Item #8193628
  • Manufacturer Part #35036
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tubing with continuous welding
  • 11-gauge (3-mm) steel floor plate with safety fins prevents warping or breaking
  • The unique zero-lift height floor plate lays flat, eliminates the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder coat finish for long life
  • Heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with steel cinch buckles "eliminates potential cylinder rolling
  • All main wheels have dual ball bearings for easier rolling less effort required
  • Requires Certification

Documents

Dimensions & Measurements
Depth
27 in
Height
47 in
Length
34 in
Lift Capacity
1000 lb
Weight
90 lb
Wheel Size
16 in
Width
34 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
J35036
UPC
697841210011