This product requires certification to purchase.

Double Cylinder 35"W 600lb Capacity Hand Truck w/ Hoist Ring and 16" Pneumatic Wheels

Justrite

Double Cylinder 35"W 600lb Capacity Hand Truck w/ Hoist Ring and 16" Pneumatic Wheels

  • Fast #
  • Part #JUS35034
  • Item #8193150
  • Manufacturer Part #35034
3.4 out of 5 Customer Rating
Brand image
Justrite

Double Cylinder 35"W 600lb Capacity Hand Truck w/ Hoist Ring and 16" Pneumatic Wheels

  • Fast #
  • Part #JUS35034
  • Item #8193150
  • Manufacturer Part #35034
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Structural steel framing with 0.375-in (10-mm) thick hoist plates
  • Fully welded construction using 1.25-in (32-mm) diameter steel tube
  • 11-gauge (3-mm) steel floor plate
  • Zero-lift height loading eliminates the need to lift cylinder during loading and unloading
  • Triple-grip handle design helps control improved leverage and swing radius.
  • Corrosion-resistant powder-coat finish throughout
  • Two heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with steel cinch buckles eliminate cylinder rolling potential
  • Requires Certification

Documents

Dimensions & Measurements
Depth
26 in
Height
69 in
Length
35 in
Lift Capacity
600 lb
Weight
107 lb
Wheel Size
16 in
Width
35 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
JUS35034
UPC
697841210004