This product requires certification to purchase.

Double Cylinder 35"W 700lb Capacity Hand Truck w/ Firewall and 10.5" Pneumatic Wheels

Justrite

Double Cylinder 35"W 700lb Capacity Hand Truck w/ Firewall and 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35042
  • Item #8193164
  • Manufacturer Part #35042
5 out of 5 Customer Rating
Brand image
Justrite

Double Cylinder 35"W 700lb Capacity Hand Truck w/ Firewall and 10.5" Pneumatic Wheels

  • Fast #
  • Part #JUS35042
  • Item #8193164
  • Manufacturer Part #35042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable 1.25-in (32-mm) diameter steel tube construction with continuous welding
  • 11-gauge (3-mm) steel floor plate made
  • The zero-lift height eliminates need to lift cylinder duringloading and unloading
  • Corrosion-resistant powder-coat finish
  • Heavy-duty 1.5-in (38-mm) wide poly straps, lab tested to 1138-lb (516-kg), with cinch buckles eliminate cylinder rolling potential. Secondary loop chains included
  • Triple-grip push handle enhances safety on top-heavy loads with improved leverage and swing radius
  • Hoist-lift models include locking posts and collar plates and tool box attachment with integral lockable lid
  • Requires Certification

Documents

Dimensions & Measurements
Depth
23 in
Height
61 in
Length
35 in
Lift Capacity
700 lb
Weight
96 lb
Width
35 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Grey
Handle Material
Steel
Material
Steel
Tool Type
Cylinder Cart
Warranty & Product Information
Type
JUS35042
UPC
697841210042