This product requires certification to purchase.

Drench Shower, Ring Main Mount

Justrite

Drench Shower, Ring Main Mount

  • Fast #
  • Part #J23GRM
  • Item #8193171
  • Manufacturer Part #23GRM
3.7 out of 5 Customer Rating
Brand image
Justrite

Drench Shower, Ring Main Mount

  • Fast #
  • Part #J23GRM
  • Item #8193171
  • Manufacturer Part #23GRM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ring main mounted configuration connects directly to the building water ring main, freeing up floor and wall space in busy indoor areas.
  • 20 U S gallons per minute flow rate supports effective full-body decontamination
  • High-flow nozzle gives even coverage to help remove contaminants
  • Quick and simple operation using an easy 'grip pull handle for instant activation
  • Corrosion 'resistant construction supports long 'term reliability in industrial environments
  • Meets the ANSI standard
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Height
36 in
Length
36 in
Weight
9 lb
Width
36 in
Characteristics & Features
Coating
Galvanized Steel
Color Finish Category
Greys
Color Finish Name
Grey
Handle Type
Pull
Installation Type
Fixed
Material
Galvanized Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
J23GRM
UPC
805042000212