This product requires certification to purchase.

Drench Shower, Self-Draining, Floor Mount

Justrite

Drench Shower, Self-Draining, Floor Mount

  • Fast #
  • Part #JSD18GS
  • Item #8193657
  • Manufacturer Part #SD18GS
3.6 out of 5 Customer Rating
Brand image
Justrite

Drench Shower, Self-Draining, Floor Mount

  • Fast #
  • Part #JSD18GS
  • Item #8193657
  • Manufacturer Part #SD18GS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Self-draining standpipe automatically drains after each use or weekly activation test, preventing stagnant water from overheating due to solar radiation and eliminating scalding risk in hot climates.
  • Rigorously tested shower nozzle delivers accurate water flow of 20 US gallons per minute with even distribution across entire body surface, ensuring thorough drenching throughout 15-minute flushing period.
  • Fast, easy-grip pull handle provides simple, intuitive activation for instant operation in emergencies, enabling casualties to begin decontamination immediately upon reaching equipment.
  • Complies with ANSI Z358.1-2014 standards, ensuring safe, effective emergency decontamination performance even in challenging hot climate conditions.
  • Essential for outdoor operations in hot regions including desert facilities, tropical industrial sites, construction in arid climates and exposed locations where intense sunlight heats shower pipework.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm
Height
101-7/10 in
Length
101-7/10 in
Weight
36 lb
Width
44 in
Characteristics & Features
Coating
Stainless Steel
Color Finish Category
Greys
Color Finish Name
Grey
Handle Type
Pull
Installation Type
Fixed
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
JSD18GS
UPC
805042000397