This product requires certification to purchase.

Drum Management System

Justrite

Drum Management System

  • Fast #
  • Part #J28671
  • Item #8193372
  • Manufacturer Part #28671
4 out of 5 Customer Rating
Brand image
Justrite

Drum Management System

  • Fast #
  • Part #J28671
  • Item #8193372
  • Manufacturer Part #28671
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Shelf accommodates load capacity of 60 lbs. and mounts to Stack Module for dispensing from the upper level
  • EcoPolyBlend™ is 100% recycled black polyethylene
  • Complies with EPA SPCC regulations and meets fire codes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18-3/4 in
Height
16-1/2 in
Length
16-1/2 in
Width
19-1/2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Black
Material
Polyethylene
Reusable
Yes
Warranty & Product Information
Application
Safety
Type
J28671
UPC
697841134997