This product requires certification to purchase.

ECOPOLYBLENDA COVER FOR FUNNEL NO. 28680 100% RECYCLED CONTENT BLACK.

Justrite

ECOPOLYBLENDA COVER FOR FUNNEL NO. 28680 100% RECYCLED CONTENT BLACK.

  • Fast #
  • Part #J28682
  • Item #14269010
  • Manufacturer Part #28682
5 out of 5 Customer Rating
Brand image
Justrite

ECOPOLYBLENDA COVER FOR FUNNEL NO. 28680 100% RECYCLED CONTENT BLACK.

  • Fast #
  • Part #J28682
  • Item #14269010
  • Manufacturer Part #28682
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • An eco-friendly, cost-effective way to collect liquids and keep drum tops clean
  • Fits closed head 30 and 55-gallon drums
  • 100% recycled content, Black
  • Requires Certification

Documents

Dimensions & Measurements
Depth
22 in
Height
3-1/4 in
Length
22 in
Width
22 in
Characteristics & Features
Color Finish Name
Black
Material
Polyethylene
Warranty & Product Information
Type
J28682
UPC
697841134584