This product requires certification to purchase.

ECOPOLYBLENDA SPILL CONTROL PALLET 3 DRUM 30% RECYCLED POLYETHYLENE YELLOW.

Justrite

ECOPOLYBLENDA SPILL CONTROL PALLET 3 DRUM 30% RECYCLED POLYETHYLENE YELLOW.

  • Fast #
  • Part #J28626
  • Item #14268622
  • Manufacturer Part #28626
4.6 out of 5 Customer Rating
Brand image
Justrite

ECOPOLYBLENDA SPILL CONTROL PALLET 3 DRUM 30% RECYCLED POLYETHYLENE YELLOW.

  • Fast #
  • Part #J28626
  • Item #14268622
  • Manufacturer Part #28626
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Seamless construction eliminates leaks, making them ideal for drum filling and dispensing operations "models available with and without drain
  • High density polyethylene (HDPE) construction with lead-free UV protectant provides excellent chemical resistance and impact durability for long life
  • Black models and grates made with 100% recycled HDPE
  • Removable HDPE flat top grates for simplified cleaning
  • Forklift pockets make relocation easy on 2- and 4-drum models
  • Load and unload heavy drums with ease using optional ramp with anti-skid diamond pattern use with most pallet sizes
  • EPA compliant and supports SPCC
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
75 gal
Depth
26 in
Height
12 in
Length
12 in
Width
74 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Type
J28626
UPC
697841132528