This product requires certification to purchase.

Equipment Inspection Record Ho

Justrite

Equipment Inspection Record Ho

  • Fast #
  • Part #JSERVICECARDHOLDER
  • Item #8192980
  • Manufacturer Part #SERVICE-CARD-HO
4.4 out of 5 Customer Rating
Brand image
Justrite

Equipment Inspection Record Ho

  • Fast #
  • Part #JSERVICECARDHOLDER
  • Item #8192980
  • Manufacturer Part #SERVICE-CARD-HO
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easily remove and replace inspection records during testing and maintenance
  • Easily attaches to the safety equipment or an adjacent wall/object
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/4 in
Height
9 in
Length
9 in
Thickness
1/4 in
Width
2 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Type
JSERVICECARDHOLDER
UPC
805042000724