This product requires certification to purchase.

Eye/Face Wash, Pedestal Mount, Closed ABS Bowl (Hughes)

Justrite

Eye/Face Wash, Pedestal Mount, Closed ABS Bowl (Hughes)

  • Fast #
  • Part #J45GP
  • Item #8193316
  • Manufacturer Part #45GP
4.8 out of 5 Customer Rating
Brand image
Justrite

Eye/Face Wash, Pedestal Mount, Closed ABS Bowl (Hughes)

  • Fast #
  • Part #J45GP
  • Item #8193316
  • Manufacturer Part #45GP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pedestal mounted emergency eye/face wash designed for locations not subject to freezing or overheating
  • ASA closed bowl and lid provide tough, corrosion 'resistant construction and protect the bowl and diffusers from dust and debris
  • Integral lid connects to the water valve so that pulling the lid down automatically activates the eye/face wash, simplifying emergency use
  • Twin high 'flow aerated diffusers deliver 3 US gallons per minute of gentle, noninjuries water flow for effective eye and face irrigation
  • Flow regulator valve ensures an optimum, consistent flow rate
  • Designed in accordance with ANSI Z358.1‘2014
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
3 gpm
Height
47 in
Length
47 in
Weight
25 lb
Width
48 in
Characteristics & Features
Coating
Powder Coated
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Fixed
Material
Acrylic
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
J45GP
UPC
805042000083