This product requires certification to purchase.

Fitting Discnt Plyp EPDM 3/8 in.

Justrite

Fitting Discnt Plyp EPDM 3/8 in.

  • Fast #
  • Part #J12012
  • Item #14270325
  • Manufacturer Part #12012
3.9 out of 5 Customer Rating
Brand image
Justrite

Fitting Discnt Plyp EPDM 3/8 in.

  • Fast #
  • Part #J12012
  • Item #14270325
  • Manufacturer Part #12012
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Custom disposal can polypropylene fitting
  • Polypropylene with EPDM disconnect assembly
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
4 in
Width
5 in
Characteristics & Features
Color Finish Name
White
Material
Polypropylene
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Safety Can
Type
J12012
UPC
697841062962