This product requires certification to purchase.

Flammable Safety Cabinet

Justrite

Flammable Safety Cabinet

  • Fast #
  • Part #J891320
  • Item #8193347
  • Manufacturer Part #891320
5 out of 5 Customer Rating
Brand image
Justrite

Flammable Safety Cabinet

  • Fast #
  • Part #J891320
  • Item #8193347
  • Manufacturer Part #891320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Expand storage and safely segregate liquids
  • Complies with OSHA and NFPA, FM-approved
  • All welded, double-walled 18-gauge (1-mm) steel with 1.5" in of insulating air space
  • Failsafe, 3-point stainless steel bullet latching system
  • Available in 2-door manual or self-closing models
  • U-Loc handle with two keys accepts optional padlock
  • Includes dual vents with flame arresters, adjustable levelling feet, grounding connector
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
12
Depth
18 in
Height
18 in
Length
18 in
Width
43 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Yellow
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J891320
UPC
697841112490