This product requires certification to purchase.

Floor Mount Combination Shower

Justrite

Floor Mount Combination Shower

  • Fast #
  • Part #J18GS45GT
  • Item #8193535
  • Manufacturer Part #18GS45GT
4.1 out of 5 Customer Rating
Brand image
Justrite

Floor Mount Combination Shower

  • Fast #
  • Part #J18GS45GT
  • Item #8193535
  • Manufacturer Part #18GS45GT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Floor mounted model delivers the recommended 20 US gallons per minute of potable water from the shower and 3 US gallons per minute to the eye/face wash
  • Quick and simple to use in an emergency - easy grip, pull rod shower activation and pull lid for eye/face wash operation
  • Stay-open control valve goes from 'on' to 'off' in 1 second or less to deliver a deluge of water as quickly as possible in the event of an emergency
  • Rigorously tested shower nozzle designed to prevent rust and minimize accidental damage.
  • Eye/face wash with a protective lid to keep the bowl and low-pressure, high-flow aerated diffusers free from dust and debris, delivers a gentle, non-injurious washing action.
  • Supplied with highly visible, universal safety signage conforming to ISO 7010.
  • Certified by UL to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm
Height
103 in
Length
103 in
Weight
40 lb
Width
48 in
Characteristics & Features
Coating
Stainless Steel
Color Finish Category
Greys
Color Finish Name
Grey
Handle Type
Pull
Installation Type
Fixed
Material
Stainless Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
ANSI Z358.1 2014
Type
J18GS45GT
UPC
805042000304