This product requires certification to purchase.

GASKET 2 IN NPRN BLK

Justrite

GASKET 2 IN NPRN BLK

  • Fast #
  • Part #J28111
  • Item #10338323
  • Manufacturer Part #28111
5 out of 5 Customer Rating
Brand image
Justrite

GASKET 2 IN NPRN BLK

  • Fast #
  • Part #J28111
  • Item #10338323
  • Manufacturer Part #28111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fits standard 2" size cans
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Diameter - Inside 1
2 in
Size
2 in
Included Components
Gasket Included
Yes
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
Application
Gaskets
Type
J28111
UPC
697841039926