This product requires certification to purchase.

GASKTNEOPRNE1.25"ID5121AER

Justrite

GASKTNEOPRNE1.25"ID5121AER

  • Fast #
  • Part #J38009
  • Item #14269040
  • Manufacturer Part #38009
5 out of 5 Customer Rating
Brand image
Justrite

GASKTNEOPRNE1.25"ID5121AER

  • Fast #
  • Part #J38009
  • Item #14269040
  • Manufacturer Part #38009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High-quality Aeroprene gasket for cans measuring 1.25" in diameter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/8 in
Height
1/8 in
Length
3-1/2 in
Thickness
1/8 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Color Finish Name
Black
Material
Neoprene
Warranty & Product Information
ADA Compliant
No
Type
J38009
UPC
697841177390