This product requires certification to purchase.

Hand Clamp

Justrite

Hand Clamp

  • Fast #
  • Part #J08490
  • Item #8193337
  • Manufacturer Part #08490
4.1 out of 5 Customer Rating
Brand image
Justrite

Hand Clamp

  • Fast #
  • Part #J08490
  • Item #8193337
  • Manufacturer Part #08490
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of zinc
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
7 in
Width
5 in
Characteristics & Features
Color Finish Name
Zinc
Handle Material
Zinc
Material
Zinc
Number of Tools Included
1
Warranty & Product Information
Type
J8490
UPC
697841001749