This product requires certification to purchase.

Heavy Duty Cigarette Butt Can in Safety Red

Justrite

Heavy Duty Cigarette Butt Can in Safety Red

  • Fast #
  • Part #J26810R
  • Item #8193092
  • Manufacturer Part #26810R
5 out of 5 Customer Rating
Brand image
Justrite

Heavy Duty Cigarette Butt Can in Safety Red

  • Fast #
  • Part #J26810R
  • Item #8193092
  • Manufacturer Part #26810R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
2.5 gal
Color Finish Category:
Reds
Color Finish Name:
Safety Red
Diameter:
11-1/2 in
FM Approved:
No
Height:
34 in
Material:
Steel
UPC:
697841105362
Weight:
7 lb