This product requires certification to purchase.

Heavy Duty Cigarette Butt Can in Safety Red

Justrite

Heavy Duty Cigarette Butt Can in Safety Red

  • Fast #
  • Part #J26811R
  • Item #8193472
  • Manufacturer Part #26811R
4.1 out of 5 Customer Rating
Brand image
Justrite

Heavy Duty Cigarette Butt Can in Safety Red

  • Fast #
  • Part #J26811R
  • Item #8193472
  • Manufacturer Part #26811R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
5 gal
Diameter
11-1/2 in
Height
38-1/2 in
Weight
8 lb
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Safety Red
Material
Steel
Warranty & Product Information
ADA Compliant
No
FM Approved
No
UPC
697841105423