This product requires certification to purchase.

Heavy Duty Replacement Smoker Head in Red

Justrite

Heavy Duty Replacement Smoker Head in Red

  • Fast #
  • Part #J26770
  • Item #8193577
  • Manufacturer Part #26770
4.7 out of 5 Customer Rating
Brand image
Justrite

Heavy Duty Replacement Smoker Head in Red

  • Fast #
  • Part #J26770
  • Item #8193577
  • Manufacturer Part #26770
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
11 in
Weight
0.5 lb
Width
3 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ADA Compliant
No
FM Approved
No
UPC
697841130210