This product requires certification to purchase.

High-Efficiency Combination Coating for Safety Cabinet

Justrite

High-Efficiency Combination Coating for Safety Cabinet

  • Fast #
  • Part #J28101
  • Item #8193402
  • Manufacturer Part #28101
3.4 out of 5 Customer Rating
Brand image
Justrite

High-Efficiency Combination Coating for Safety Cabinet

  • Fast #
  • Part #J28101
  • Item #8193402
  • Manufacturer Part #28101
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Combination Carbon Filter replacement
  • Absorption Indicator shows when to replace
  • System includes safety goggles, anti-static ground wire with alligator clip
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Height
8 in
Length
8 in
Width
11 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Silver, White
Material
Steel
Reusable
Yes
Warranty & Product Information
Application
Safety
Type
J28101
UPC
697841202443