This product requires certification to purchase.

Hose Gasket For Type I Type Ii Accuflowa And D.O.T. Safety Cans

Justrite

Hose Gasket For Type I Type Ii Accuflowa And D.O.T. Safety Cans

  • Fast #
  • Part #J11073
  • Item #14270317
  • Manufacturer Part #11073
5 out of 5 Customer Rating
Brand image
Justrite

Hose Gasket For Type I Type Ii Accuflowa And D.O.T. Safety Cans

  • Fast #
  • Part #J11073
  • Item #14270317
  • Manufacturer Part #11073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rubberized cork hose gasket
  • For Type II Safety Cans
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
7 in
Length
7 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Brown
Material
Cork
Reusable
Yes
Warranty & Product Information
Application
Safety
Product Type
Part
Type
J11073
UPC
697841118768